Beli Fcl Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  2. FCL Spare Part Baut
    Mulai

    Rp7.900

    FCL Spare Part Baut
    atribut:
    • Type: Bolt
  3. Sung-IL Machinery Oldham Type Flexible Coupling
    25%
    Mulai

    Rp259.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  4. SKF PHE FRC NR Type Couplings
    5%
    Mulai

    Rp34.900

    SKF PHE FRC NR Type Couplings
    Deskripsi:
    With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.
    atribut:
    • Size: 90
    • Material: NR
  5. Miki pulley Spider (for Spaflex Coupling) (Kopling Servo)
    27%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp44.900

    Miki pulley Spider (for Spaflex Coupling) (Kopling Servo)
    atribut:
    • Type: Related Product
    • Material (Spider): NBR (nitrile rubber)
  6. ARAM Connector FU (Konektor Tipe FU)
    Mulai

    Rp39.900

    ARAM Connector FU (Konektor Tipe FU)
    Deskripsi:
    -This is a jig to help inserting the ARAM's FU connector to a tube.-By inserting to a tube and widening the tube diameter, it makes the ARAM's FU connector easily attach.
  7. Rathi B-Flex Couplings
    Mulai

    Rp1.499.900

    Rathi B-Flex Couplings
    Deskripsi:
    Pin and Bushing Coupling Simplicity of Construction. - Easy to assemble and disassemble. - Suitable for independent running of the drive. Varying Stiffness Characteristics. - Special barrel shaped bushes provide progressively increasing stiffness characteristics and provides effective shock/vibration absorption. No Lubrication. - B-flex couplings never require lubrication. Simple/Easy Maintenance. - No complicated adjustment or maintenance. - Inspection and replacement of bushings is easy. - Bushes can be quickly fitted without dismantling or moving either of coupled shafts. Low Oprational Cost. - Only wearing part is low cost bushes which make coupling economical in long run. Smooth & Quiet Operation. - Reduces vibration and noise arising from severe torque fluctuations.
  8. Sung-IL Machinery Radial Beam Type Flexible Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • Item Type: SRB-SERIES
  9. Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)
    Mulai

    Rp289.900

    Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)
    Deskripsi:
    Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
  10. Kanemitsu Flex Rubber
    Mulai

    Rp21.900

    Kanemitsu Flex Rubber
    atribut:
    • Type: Other parts
  11. Kanemitsu Flexible Rubber Parts
    Mulai

    Rp89.900

    Kanemitsu Flexible Rubber Parts
    atribut:
    • Material (Bush): JIS K6386 B (12) jiai (Hs = 70) Oil resistant vulcanized rubber
    • Bolt Material: SS400
    • Material (washer): SS400
    • Type: Other parts
  12. DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
  13. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  14. NICHIASU Gr Vortex Gasket
    Mulai

    Rp249.900

    NICHIASU Gr Vortex Gasket
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -240 to 450degrees
Daftar Harga Fcl Coupling Terbaru November 2026
FCL Spare Part (Karet Coupling)Rp4.900
FCL Spare Part BautRp7.900
FCL Flexible CouplingRp119.900
ALDO Coupling FCL (Kopler)Rp169.900
ALDO Coupling Bolt + Clutch Rubber (Kopler)Rp12.900
Sung-IL Machinery Oldham Type Flexible CouplingRp259.900
SKF PHE FRC NR Type CouplingsRp34.900
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp28.900
Miki pulley Spider (for Spaflex Coupling) (Kopling Servo)Rp44.900
ARAM Connector FU (Konektor Tipe FU)Rp39.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)